Shop KINEDYNE
Create Account
Kinedyne Saf-T-Lok Round Steel Cargo Bar 10085 with Pivoting Feet - Adjusts from 90"W to 105"W
Mfr # 10085
Zoro # G505779798
product price:Â
$
82.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10085
- Zoro #
- G505779798
- UPC #
- 52474001052
- Country of Origin
- China
Description
Kinedyne saf-t-lok round steel cargo control bar 10085 with pivoting feet - adjusts from 90"w to 105"w kinedyne's saf-t-lok bars are designed for economy and ease of operation. These bars are offered in high strength steel tubing. Features include a steel rack, a heavy-duty steel handle and a painted cast aluminum housing. Molded pivoting rubber feet grip firmly to trailer walls, yet won't scuff and will remain pliable even at low temperatures. The handle and trigger release are easy to operate, even with gloved hands. adjusts from: 90" to 105" weight: 11.4 lbs., 5.18 kgs.