Rectangular Towel Warmer Bucket, Large Capacity Single Touch Towel & Blanket Warmer With Insulated
- Mfr # SLTLR250
- Zoro # G424082481
product price:Â
$
114.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLTLR250
- Zoro #
- G424082481
- UPC #
- 842893172316
- Country of Origin
- China
Description
LARGE CAPACITY TOWEL WARMER - Enjoy the luxury of warmth with this spacious towel warmer that holds 2 large bath towels or a personal throw blanket. Perfect for your bathroom, this blanket warmer ensures cozy comfort with a single touch | SIMPLE ONE-TOUCH OPERATION - Effortlessly use this hot towel warmer with an intuitive single-touch control and an easy on/off button. Choose between 20, 40, or 60-minute warming times and let the automatic shut-off feature handle the rest | KEEPS HEAT IN, STAYS SAFE - The double-walled insulated lid keeps heat sealed in while staying cool to the touch, ensuring safety. Overheat protection and a water-resistant design make this towel warmer ideal for bathroom use and daily comfort | RELIABLE TECHNICAL SPECS - Crafted with a durable stainless sheet and 450W power supply, this towel warmer runs at 120V AC, 60 Hz, with a 20L volume and a power cord length of 5.91 ft for convenience | PORTABLE AND ENERGY-EFFICIENT - Designed for easy transport, this hot towel warmer bucket is power-conscious, ensuring energy-saving performance. Enjoy warm towels, robes, and blankets without worrying about high energy use or safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.