Zoro Homepage

Lever Chain Binder

  • Mfr # 10046GRA

  • Zoro # G3813461


product price: $28.15
/ea

Key Features

Hook Type
Grab-Hook
Handle Type
Fixed
Hook Material
Steel
Color
Orange
Working Load Limit
2,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10046GRA
Zoro #
G3813461
UPC #
052474022095
Country of Origin
China

Dimensions

Trade Size G30/G43
1/4 in to 5/16 in
Trade Size G70
N
Manufacturers Warranty Length
6 mo
Overall Length
18 in
Overall Width
13 in
Take Up Length
3 in
Compatible Chain Size
1/4 in, 5/16 in
Hook Size
5/16 in

Details

Item
Chain Binder
Hook Type
Grab-Hook
Handle Type
Fixed
Hook Material
Steel
Color
Orange
Working Load Limit
2,600 lb
Standards
NACM
Hook to Hook Min./Max.
14-1/2 in to 17-1/2 in
Bar Material
Steel
Load Binder Type
Lever

Description

Chain Binder, Working Load Limit 2,600 lb, Compatible Chain Size 1/4 in, 5/16 in, Take Up Length 3 in, Hook Type Grab-Hook, Color Orange, Load Binder Type Lever, Overall Length 18 in, Overall Width 13 in, Manufacturers Warranty Length 6 mo, Standards NACM, Bar Material Steel, Hook Size 5/16 in, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.