Zoro Homepage

Lever Load Binder, Fixed, 5400 lb.

  • Mfr # 10039GRA

  • Zoro # G4596575


product price: $45.69
/ea

Key Features

Hook Type
Grab-Hook
Handle Type
Recoilless Lever
Hook Material
Steel
Color
Orange
Working Load Limit
5,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10039GRA
Zoro #
G4596575
UPC #
052474007467
Country of Origin
China

Dimensions

Trade Size G30/G43
3/8 in
Trade Size G70
5/16 in
Manufacturers Warranty Length
6 mo
Overall Length
25 in
Overall Width
13 in
Take Up Length
4 1/2 in
Hook Size
3/8 in
Compatible Chain Size
5/16 in, 3/8 in

Details

Item
Load Binder
Hook Type
Grab-Hook
Handle Type
Recoilless Lever
Hook Material
Steel
Color
Orange
Working Load Limit
5,400 lb
Standards
NACM
Load Binder Type
Recoilless Lever
Bar Material
Steel

Description

Load Binder, Working Load Limit 5,400 lb, Compatible Chain Size 5/16 in, 3/8 in, Take Up Length 4 1/2 in, Hook Type Grab-Hook, Color Orange, Load Binder Type Recoilless Lever, Overall Length 25 in, Overall Width 13 in, Manufacturers Warranty Length 6 mo, Standards NACM, Bar Material Steel, Hook Size 3/8 in, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.