Zoro Homepage

Lever Load Binder, Fixed, 5400 lb.

  • Mfr # 10049GRA

  • Zoro # G4611887


product price: $52.15
/ea

Key Features

Hook Type
Grab-Hook
Handle Type
Adjustable Lever
Hook Material
Steel
Color
Orange
Working Load Limit
5,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10049GRA
Zoro #
G4611887
UPC #
052474014212
Country of Origin
China

Dimensions

Trade Size G30/G43
3/8 in
Trade Size G70
5/16 in
Overall Length
28 in
Manufacturers Warranty Length
6 mo
Overall Width
16 in
Take Up Length
3 1/2 in
Hook Size
3/8 in
Compatible Chain Size
5/16 in, 3/8 in

Details

Item
Load Binder
Hook Type
Grab-Hook
Handle Type
Adjustable Lever
Hook Material
Steel
Color
Orange
Working Load Limit
5,400 lb
Standards
NACM
Bar Material
Steel
Load Binder Type
Lever

Description

Load Binder, Working Load Limit 5,400 lb, Compatible Chain Size 5/16 in, 3/8 in, Take Up Length 3 1/2 in, Hook Type Grab-Hook, Color Orange, Load Binder Type Lever, Overall Length 28 in, Overall Width 16 in, Manufacturers Warranty Length 6 mo, Standards NACM, Bar Material Steel, Hook Size 3/8 in, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.