Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Logistic Ratchet Strap, Gold, 12 ft. L

  • Mfr # 531211GRA

  • Zoro # G7179420


product price: $45.59
/ea

Key Features

Overall Length
12 ft
Overall Width
2 in
Color
Yellow
Standards
CHP, CVSA, US DOT, WSTDA
Working Load Limit
1,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531211GRA
Zoro #
G7179420
UPC #
052474022583
Country of Origin
United States

Dimensions

Overall Length
12 ft
Overall Width
2 in
Cargo Tie Down Length
12 ft
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
6 Months

Details

Item
Tie Down Strap
Color
Yellow
Standards
CHP, CVSA, US DOT, WSTDA
Working Load Limit
1,500 lb
For Use With
E-Track Accessories, Logistic Straps
End Type
E-Track
Breaking Strength
4,400 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down End Material
Steel
Assembly Strength
4400 lb.
Cargo Tie Down End Type
Spring E-Track
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
End Material
Steel
Tensile Strength
4,400 lb/in

Description

Tie Down Strap, Working Load Limit 1,500 lb, Color Yellow, End Type E-Track, Tensile Strength 4,400 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 12 ft, Features Not Applicable, Standards CHP, CVSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.