Zoro Homepage

Ratchet Chain Binder

  • Mfr # 10035XHDGRA

  • Zoro # G3813470


product price: $65.45
/ea

Key Features

Hook Type
Grab-Hook
Handle Type
Fixed
Hook Material
Steel
Color
Orange
Working Load Limit
13,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10035XHDGRA
Zoro #
G3813470
UPC #
052474022088
Country of Origin
China

Dimensions

Trade Size G70
N
Trade Size G30/G43
1/2 in to 5/8 in
Overall Length
24 in
Manufacturers Warranty Length
6 mo
Overall Width
15 in
Take Up Length
7 in
Compatible Chain Size
1/2 in, 5/8 in
Hook Size
5/8 in

Details

Item
Chain Binder
Hook Type
Grab-Hook
Handle Type
Fixed
Hook Material
Steel
Color
Orange
Working Load Limit
13,000 lb
Standards
NACM
Hook to Hook Min./Max.
26-15/64 in to 32-41/64 in
Load Binder Type
Ratchet
Bar Material
Steel

Description

Chain Binder, Working Load Limit 13,000 lb, Compatible Chain Size 1/2 in, 5/8 in, Take Up Length 7 in, Hook Type Grab-Hook, Color Orange, Load Binder Type Ratchet, Overall Length 24 in, Overall Width 15 in, Manufacturers Warranty Length 6 mo, Standards NACM, Bar Material Steel, Hook Size 5/8 in, Hook Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.