Zoro Homepage

Rope Tie-Off, Polyester Web

  • Mfr # 660001GRA

  • Zoro # G4583494


product price: $7.39
/ea

Key Features

Material
Steel
Length
6 in
Width
2 in
Color
Gray
Depth
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
660001GRA
Zoro #
G4583494
UPC #
052474003377
Country of Origin
China

Dimensions

Length
6 in
Width
2 in
Depth
3/8 in
Ring Thickness
1/4 in
Ring Dia.
2 in
Overall Length
6 in
Overall Width
2 in
Overall Height
3/8 in

Details

Item
Rope Tie-Off
Material
Steel
Color
Gray
For Use With
Mfr. No. 43001, 43002 and 2019
Includes
D-Ring
Compatible with Manufacturer Model Number
4900G
For Use With Mfr. Model Number
4900G
Compatible Manufacturer Part Number
4900G
Compatible Manufacturer Model Number
4900G
Compatible with Manufacturer Model No.
4900G
Compatible with Mfr. Model No.
4900G
For Use with Mfr Model Number
4900G
Compatible Pump Manufacturer Part Number
4900G
Compatible Mfr. Model Number
4900G

Description

Rope Tie-Off, Product Type Rope Tie-Off, Includes D-Ring, Material Steel, Overall Width 2 in, Color Gray, Overall Length 6 in, Overall Height 3/8 in, Compatible with Grainger Part Number 2019, 43001, 43002, Compatible with Manufacturer Model Number 4900G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.