Shop KINEDYNE
Create Account
Series E & A Standard Wood Beam Socket 1845
- Mfr # 1845
- Zoro # G905987953
product price:Â
$
18.29
/ea
Sold in multiples of 3 for
$54.87
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
- 1845
- Zoro #
- G905987953
- UPC #
- 52474001687
- Country of Origin
- China
Description
1845 series e or a standard wood beam socket features include zinc plating and a positive locking mechanism. For use with standard commercial 2" x 4" or 2" x 6" lumber. note: wood beam sockets do not have load ratings due to the varying strength of lumber. weight: 1.0 lbs., 0.4kgs.