Shop HALLOWELL

Metal Antimicrobial Shelving, 12"D x 48"W x 87"H, 11 Shelves, Steel

  • Mfr # A471C-12PL-AM
  • Zoro # G8266912

product price: 
$
451.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A471C-12PL-AM
Zoro #
G8266912
UPC #
-
Country of Origin
United States
Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
11
Gauge
22 ga
Shelf Adjustments
1 1/2 in
Finish - Shelving and Racks
Powder Coated
Item - Shelving
Metal Shelving
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Add-On
Shelving Style
Open
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Material
Steel
Shelving Post Gauge
14
Includes
(2) Back Angle Posts, Back Sway Brace Assembly, Beaded Front Post, Side Sway Brace Assembly
Number of Drawers
0
Load Capacity
4125 lb
Standards
Greenguard Gold Certified
Post Construction
Angle, Bead
Frame Material
Steel
Load Capacity per Shelf
375 lb
Whole Unit Load Capacity
4,125 lb
Duty Rating
Medium-Duty
Shelf Configuration
Add-On
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Post Gauge
14 ga

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Height
87"
Width
48 in
Depth
12"

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 4,125 lb, Number of Shelves 11, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.