Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slip Hook, Yellow, 3/8 in. Trade Size

  • Mfr # 101-16375GRA

  • Zoro # G3813498


product price: $12.49
/ea

Key Features

Working Load Limit
6,600 lb
Standards
NACM
Color
Gold
Hook Opening
1 5/32 in
For Use With
3/8 in Grade or 70 Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-16375GRA
Zoro #
G3813498
UPC #
052474021678
Country of Origin
China

Dimensions

Clevis Pin Diameter
15/32 in
Hook Reach Length
3 3/16 in
Trade Size
3/8 in
Clevis Inside Width
5/8 in
Material Thickness
1/2 in
Compatible Chain Trade Size
3/8 in
Hook Opening Width
1 3/16 in
Overall Width
1 1/8 in
Compatible Rope Diameter
3/8 in
Usable Length
3 3/16 in
Overall Length
3 5/8 in

Details

Item
Slip Hook
Working Load Limit
6,600 lb
Standards
NACM
Color
Gold
Hook Opening
1 5/32 in
For Use With
3/8 in Grade or 70 Chain
Grade
70
Hook Attachment Type
Clevis
Material
Alloy Steel
Attachment Type
Clevis
Finish
Zinc Plated
Includes
Clevis Pin and Cotter Attachment, Spring Loaded Latch, Assembled to Hook
Hook Type
Slip Hook
Compatible Chain Grade
70
Minimum Operating Temperature
-40 Degrees F
Markings
None
Hardware Included
Latch
Lifting Capability
Not for Lifting
Maximum Operating Temperature
400 Degrees F

Description

Slip Hook, Hook Type Slip Hook, Working Load Limit 6,600 lb, Lifting Capability Not for Lifting, Grade 70, Material Alloy Steel, Material Thickness 1/2 in, Hook Opening Width 1 3/16 in, Overall Length 3 5/8 in, Usable Length 3 3/16 in, Overall Width 1 1/8 in, Eye Inside Diameter Not Applicable, Eye Inside Height Not Applicable, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width 5/8 in, Attachment Type Clevis, Clevis Pin Diameter 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.