Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Blue, 1200 lb., 10 ft., PK4

  • Mfr # 711087-4PKGRA

  • Zoro # G3813796


product price: $71.19
/pk 4, $17.80/ea

Key Features

Overall Length
10 ft
Overall Width
1 in
Color
Blue
Standards
WSTDA
Working Load Limit
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711087-4PKGRA
Zoro #
G3813796
UPC #
052474021760
Country of Origin
United States

Dimensions

Overall Length
10 ft
Overall Width
1 in
Cargo Tie Down Length
10 ft
Strap Width
1"
Strap Length
10 ft.
Manufacturers Warranty Length
6 Months
Cargo Tie Down Width
1 in

Details

Item
Tie Down Strap
Color
Blue
Standards
WSTDA
Working Load Limit
400 lb
For Use With
Flat Beds
End Type
S-Hook
Breaking Strength
1,200 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Hardware Material
Steel
Cargo Tie Down End Type
S-Hook
Body Material
Polyester
Cargo Tie Down End Material
Steel
Item - Cargo Tie Downs
Tie Down Strap
Fitting Style
S-Hook
Cargo Tie Down Material
Polyester
End Material
Steel
Tie Down Material
Polyester
Tensile Strength
1,200 lb/in

Description

Tie Down Strap, Working Load Limit 400 lb, Color Blue, End Type S-Hook, Tensile Strength 1,200 lb/in, Tie Down Material Polyester, Overall Width 1 in, Overall Length 10 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Steel, Product Type Tie Down Strap, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.