Zoro Homepage

Tie-Down Strap, Blue, 2505 lb., 15 ft.

  • Mfr # 711500GRA

  • Zoro # G3813671


product price: $13.65
/ea

Key Features

Overall Length
15 ft
Overall Width
1 in
Color
Blue
Standards
WSTDA
Working Load Limit
835 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711500GRA
Zoro #
G3813671
UPC #
052474021883
Country of Origin
United States

Dimensions

Overall Length
15 ft
Overall Width
1 in
Cargo Tie Down Length
15 ft
Manufacturers Warranty Length
6 Months
Strap Length
15 ft.
Strap Width
1"
Cargo Tie Down Width
1 in

Details

Item
Tie Down Strap
Color
Blue
Standards
WSTDA
Working Load Limit
835 lb
End Type
Endless
Breaking Strength
2,505 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Tie Down Strap
Body Material
Polyester
Cargo Tie Down End Type
None
Tensile Strength
2,505 lb/in
Tie Down Material
Polyester
Reinforcement Properties
General Purpose

Description

Tie Down Strap, Working Load Limit 835 lb, Color Blue, End Type Endless, Tensile Strength 2,505 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.