Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Ratchet, 15ft x 1In, 400lb

  • Mfr # 711587PKGRA

  • Zoro # G4537942


product price: $17.39
/ea

Key Features

Overall Length
15 ft
Overall Width
1 in
Color
Blue
Standards
WSTDA
For Use With
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711587PKGRA
Zoro #
G4537942
UPC #
052474003438
Country of Origin
China

Dimensions

Overall Length
15 ft
Overall Width
1 in
Cargo Tie Down Length
15 ft
Strap Width
1"
Strap Length
15 ft.
Cargo Tie Down Width
1 in
Manufacturers Warranty Length
6 Months
Fixed End Length
18 in

Details

Item
Tie Down Strap
Color
Blue
Standards
WSTDA
Working Load Limit
500 lb
For Use With
Multipurpose
End Type
S-Hook
Breaking Strength
1,200 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down Material
Polyester
Hardware Material
Zinc Plated/Heat Treated Carbon Steel
Body Material
Polyester
Fitting Style
S-Hook
Cargo Tie Down End Material
Zinc/Carbon Steel
Cargo Tie Down End Type
S-Hook
Reinforcement Properties
General Purpose
Tie Down Material
Polyester
Tensile Strength
1,500 lb/in
End Material
Carbon Steel

Description

Tie Down Strap, Working Load Limit 500 lb, Color Blue, End Type S-Hook, Tensile Strength 1,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 15 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.