Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Ratchet, 27ft x 2In, 3335lb

  • Mfr # 572720PAKGRA

  • Zoro # G4572741


product price: $56.90
/ea

Key Features

Overall Length
27 ft
Overall Width
2 in
Color
Yellow
Includes
1015 Flat Hooks, 15602 STRAP PAK., 18 in Fixed End, 803 Wide/Long Handle Ratchet
Standards
WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572720PAKGRA
Zoro #
G4572741
UPC #
052474017824
Country of Origin
China

Dimensions

Overall Length
27 ft
Overall Width
2 in
Cargo Tie Down Length
27 ft
Strap Length
27 ft.
Strap Width
2"
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
6 Months
Fixed End Length
18 in

Details

Item
Ratchet Strap
Color
Yellow
Includes
1015 Flat Hooks, 15602 STRAP PAK., 18 in Fixed End, 803 Wide/Long Handle Ratchet
Standards
WSTDA
Working Load Limit
3,335 lb
For Use With
Strap Pak
End Type
Flat-Hook
Breaking Strength
10,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Item - Cargo Tie Downs
Tie Down Strap
Body Material
Polyester
Fitting Style
Flat Hook
Cargo Tie Down End Type
Flat Hook
Hardware Material
Zinc Plated/Heat Treated Carbon Steel
Cargo Tie Down End Material
Zinc/Carbon Steel
Cargo Tie Down Material
Polyester
End Material
Carbon Steel
Tie Down Material
Polyester
Tensile Strength
10,000 lb/in
Features
Extended Handle, Wide Handle
Reinforcement Properties
General Purpose

Description

Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Extended Handle, Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.