Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tie-Down Strap, Ratchet, 30ft x 2In, 3335lb

  • Mfr # 513020PAKGRA

  • Zoro # G4556727


product price: $52.89
/ea

Key Features

Overall Length
30 ft
Overall Width
2 in
Color
Yellow
Includes
1015 Flat Hooks, 15602 STRAP PAK ., 18 in Fixed End, 804 Wide Handle Ratchet
Standards
WSTDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513020PAKGRA
Zoro #
G4556727
UPC #
052474017787
Country of Origin
China

Dimensions

Overall Length
30 ft
Overall Width
2 in
Cargo Tie Down Length
30 ft
Cargo Tie Down Width
2 in
Strap Width
2"
Strap Length
30 ft.
Manufacturers Warranty Length
6 Months
Fixed End Length
18 in

Details

Item
Ratchet Strap
Color
Yellow
Includes
1015 Flat Hooks, 15602 STRAP PAK ., 18 in Fixed End, 804 Wide Handle Ratchet
Standards
WSTDA
Working Load Limit
3,335 lb
For Use With
Strap Pak
End Type
Flat-Hook
Breaking Strength
10,000 lb
Cargo Tie Down Adjustment
Ratchet
Adjustment Type
Ratchet
Hardware Material
Zinc Plated/Heat Treated Carbon Steel
Cargo Tie Down Material
Polyester
Fitting Style
Flat Hook
Cargo Tie Down End Material
Zinc/Carbon Steel
Item - Cargo Tie Downs
Tie Down Strap
Cargo Tie Down End Type
Flat Hook
Body Material
Polyester
Tie Down Material
Polyester
Tensile Strength
10,000 lb/in
Reinforcement Properties
General Purpose
Features
Wide Handle
End Material
Carbon Steel

Description

Ratchet Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Wide Handle, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Ratchet Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.