Zoro Homepage

Tie Down Winch, Weld On, 5400 lb.

  • Mfr # 7820GRA

  • Zoro # G4576126


product price: $44.69
/ea

Key Features

Working Load Limit
5,500 lb
Color
Black
Mounting Style
Weld-on
For Use With
Winch Straps
Overall Height
4 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7820GRA
Zoro #
G4576126
UPC #
052474003636
Country of Origin
China

Dimensions

Overall Height
4 5/16 in
Overall Depth
8 in
Overall Width
3 7/8 in
Compatible Strap Width - Maximum
4 in

Details

Working Load Limit
5,500 lb
Color
Black
Mounting Style
Weld-on
Item
Tie Down Winch
For Use With
Winch Straps
Material
Steel

Description

Tie Down Winch, Working Load Limit 5,500 lb, Material Steel, Overall Width 3 7/8 in, Overall Height 4 5/16 in, Compatible Strap Width - Maximum 4 in, Overall Depth 8 in, Mounting Type Weld-On, Color Black, Mounting Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.