Zoro Homepage

Transport Chain, 4700 Lb, 16 Ft x 5/16 In.

  • Mfr # 10034-16BXGRA

  • Zoro # G4583004


product price: $65.79
/ea

Key Features

Material
Carbon Steel
Length
16 ft
Size
5/16 in
Hook Type
Clevis Grab
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034-16BXGRA
Zoro #
G4583004
UPC #
052474016193
Country of Origin
China

Dimensions

Length
16 ft
Size
5/16 in
Overall Length
16 ft
Overall Width
5/16 in
Trade Size
5/16 in
Compatible Fitting Thickness
5/16 in
Material Thickness
11/32 in
Link Inside Width
1/2 in
Link Inside Length
1 1/4 in

Details

Item
Straight Chain
Material
Carbon Steel
Hook Type
Clevis Grab
Color
Gold
Working Lifting Limit
Not For Lifting
Rated Capacity
4,700 lb
Standards
NACM
Grade
70
Includes
Grab Hooks
Features
Heat-Treated Carbon Steel
Attachment Style
Grab Hook
Hook Color
Gold
Finish
Zinc Plated
Resistance Properties
Corrosion-Resistant
Assembly Break Strength
18,800 lb
Working Load Break Strength
4,700 lb
Chain Color
Gold
Links per Foot
9
Working Load Limit
4,700 lb
Welding Type
Welded
Chain Grade
70
Minimum Operating Temperature
-40 Degrees F
Includes Hook
Hook Included
Chain Type
Transport Chain
Hook Type Included
Grab Hook
Lifting Capability
Not for Lifting
Link Type
Straight
Maximum Operating Temperature
400 Degrees F
Weight per Foot
0.99 lb

Description

Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 16 ft, Links per Foot 9, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.