Transport Chain, 6600 Lb, 16 Ft x 3/8 In.
Mfr # 10038-16BXGRA
Zoro # G4632975
product price: $81.35
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Length
16 ft
Size
3/8 in
Working Lifting Limit
Not For Lifting
Includes
Grab Hooks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10038-16BXGRA
Zoro #
G4632975
UPC #
052474016216
Country of Origin
China
Dimensions
Length
16 ft
Size
3/8 in
Overall Length
16 ft
Overall Width
5/16 in
Trade Size
3/8 in
Material Thickness
13/32 in
Link Inside Length
1 3/8 in
Compatible Fitting Thickness
3/8 in
Link Inside Width
1/2 in
Description
Straight Chain, Chain Type Transport Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 16 ft, Links per Foot 8, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.