Zoro Homepage

Transport Chain, 6600 Lb, 25 Ft x 3/8 In.

  • Mfr # 10038-25BXGRA

  • Zoro # G4539841


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Material
Forged Alloy Steel
Length
25 ft
Size
3/8 in
Rated Capacity
6,600 lb
Working Lifting Limit
Not For Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10038-25BXGRA
Zoro #
G4539841
UPC #
052474016223
Country of Origin
China

Dimensions

Length
25 ft
Size
3/8 in
Overall Length
25 ft
Overall Width
5/16 in
Trade Size
3/8 in
Material Thickness
13/32 in
Link Inside Width
1/2 in
Link Inside Length
1 3/8 in
Compatible Fitting Thickness
3/8 in

Details

Item
Straight Chain
Material
Forged Alloy Steel
Rated Capacity
6,600 lb
Working Lifting Limit
Not For Lifting
Standards
NACM
Hook Type
Clevis Grab
Includes
Grab Hooks
Color
Gold
Grade
70
Features
Heat-Treated Carbon Steel, Highly Visible Reusable Box with The Grab Hooks
Finish
Zinc Plated
Chain Color
Gold
Assembly Break Strength
26,400 lb
Attachment Style
Grab Hook
Hook Color
Gold
Resistance Properties
Corrosion-Resistant
Working Load Break Strength
6,600 lb
Links per Foot
8
Working Load Limit
6,600 lb
Welding Type
Welded
Chain Grade
70
Hook Type Included
Grab Hook
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Link Type
Straight
Chain Type
Transport Chain
Includes Hook
Hook Included
Lifting Capability
Not for Lifting
Weight per Foot
1.36 lb

Description

Straight Chain, Chain Type Transport Chain, Material Forged Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 25 ft, Links per Foot 8, Compatible Fitting Thickness 3/8 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.