Zoro Homepage

Utility, Ratchet Strap, Wire Hook, 1X12ft.

  • Mfr # 711281/45PK

  • Zoro # G0752838


product price: $16.69
/ea
Sold in multiples of 2 for $33.38

Key Features

Type
Utility Strap
Size (In.)
1"
Includes
Mfr. No. 800 Wide Handle Ratchet; Mfr. No. 1003 H/D Narrow Wire Hooks; 1703 D-Rings; 1000E Webbing
Length
12 ft.
Accessory Type
Utility,Ratchet Strap,Wire Hook,1X12ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711281/45PK
Zoro #
G0752838
UPC #
052474022439
Country of Origin
China

Dimensions

Size (In.)
1"
Length
12 ft.

Details

Item
Utility,Ratchet Strap,Wire Hook,1X12ft.
Type
Utility Strap
Includes
Mfr. No. 800 Wide Handle Ratchet; Mfr. No. 1003 H/D Narrow Wire Hooks; 1703 D-Rings; 1000E Webbing
Accessory Type
Utility,Ratchet Strap,Wire Hook,1X12ft.

Description

Utility,Ratchet Strap,Wire Hook,1X12ft.

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.