Zoro Homepage

Winch Bar w/Knurled Handle

  • Mfr # 37030GRA

  • Zoro # G4603812


product price: $21.99
/ea

Key Features

For Use With
Tie Down Winches
Bar Diameter
1 5/16 in
Overall Length
35 3/16 in
Finish
Painted
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37030GRA
Zoro #
G4603812
UPC #
052474000109
Country of Origin
China

Dimensions

Bar Diameter
1 5/16 in
Overall Length
35 3/16 in

Details

Item
Winch Bar
For Use With
Tie Down Winches
Finish
Painted
Material
Steel
Bar Design
Standard

Description

Winch Bar, Material Steel, Overall Length 35 3/16 in, Finish Painted, Bar Design Standard, Bar Diameter 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.