Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Strap, 30 ft. x 4 In., 5400 lb.

  • Mfr # 423010GRA

  • Zoro # G4559922


product price: $32.35
/ea

Key Features

Color
Yellow
Strap Length
30 ft.
Adjustment Type
Winch
For Use With
Winches
Cargo Tie Down Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423010GRA
Zoro #
G4559922
UPC #
052474004534
Country of Origin
China

Dimensions

Strap Length
30 ft.
Manufacturers Warranty Length
6 Months
Cargo Tie Down Length
30 ft
Strap Width
4"
Cargo Tie Down Width
4 in
Overall Width
4 in
Overall Length
30 ft

Details

Item
Winch Strap
Color
Yellow
Adjustment Type
Winch
For Use With
Winches
Cargo Tie Down Material
Polyester
Cargo Tie Down Adjustment
Winch (Not Included)
Item - Cargo Tie Downs
Winch Strap
Working Load Limit
5,400 lb
Hardware Material
Zinc Plated/Heat Treated Carbon Steel
Cargo Tie Down End Type
Triangle Ring
Body Material
Polyester
Breaking Strength
16,200 lb
Fitting Style
Triangle Ring
Standards
WSTDA
Cargo Tie Down End Material
Zinc/Carbon Steel
Tie Down Material
Polyester
Tensile Strength
16,200 lb/in
Reinforcement Properties
General Purpose
End Type
D-Ring
End Material
Carbon Steel

Description

Winch Strap, Working Load Limit 5,400 lb, Color Yellow, End Type D-Ring, Tensile Strength 16,200 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Overall Length 30 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.