Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Strap, Gold, 10,000 lb., 27 ft.

  • Mfr # 222742GRA

  • Zoro # G3813610


product price: $19.19
/ea

Key Features

Color
Yellow
Cargo Tie Down Adjustment
Winch (Not Included)
Hardware Material
Zinc/Steel
Cargo Tie Down Material
Polyester
Strap Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222742GRA
Zoro #
G3813610
UPC #
052474021944
Country of Origin
United States

Dimensions

Strap Width
2"
Cargo Tie Down Width
2 in
Manufacturers Warranty Length
6 Months
Strap Length
27 ft.
Cargo Tie Down Length
27 ft
Overall Length
27 ft
Overall Width
2 in

Details

Item
Winch Strap
Color
Yellow
Cargo Tie Down Adjustment
Winch (Not Included)
Hardware Material
Zinc/Steel
Cargo Tie Down Material
Polyester
Item - Cargo Tie Downs
Winch Strap
Cargo Tie Down End Type
Triangle Ring
Standards
WSTDA
Cargo Tie Down End Material
Zinc/Steel
Breaking Strength
10,000 lb
Fitting Style
Triangle Ring
Body Material
Polyester
Adjustment Type
Winch
Working Load Limit
3,335 lb
Tensile Strength
10,000 lb/in
Tie Down Material
Polyester
End Type
D-Ring
Reinforcement Properties
General Purpose
End Material
Steel, Zinc

Description

Winch Strap, Working Load Limit 3,335 lb, Color Yellow, End Type D-Ring, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 27 ft, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Steel, Zinc, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.