Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Strap, Gold, 10,000 lb., 30 ft.

  • Mfr # 223020GRA

  • Zoro # G3813559


product price: $28.15
/ea

Key Features

Color
Yellow
Working Load Limit
3,335 lb
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down Adjustment
Winch (Not Included)
Hardware Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223020GRA
Zoro #
G3813559
UPC #
052474022002
Country of Origin
China

Dimensions

Strap Length
30 ft.
Strap Width
2"
Manufacturers Warranty Length
6 Months
Cargo Tie Down Width
2 in
Cargo Tie Down Length
30 ft
Overall Length
30 ft
Overall Width
2 in

Details

Item
Winch Strap
Color
Yellow
Working Load Limit
3,335 lb
Cargo Tie Down End Type
Flat Hook
Cargo Tie Down Adjustment
Winch (Not Included)
Hardware Material
Steel
Adjustment Type
Winch
Cargo Tie Down Material
Polyester
Fitting Style
Flat Hook
For Use With
Flat Beds
Item - Cargo Tie Downs
Winch Strap
Breaking Strength
10,000 lb
Body Material
Polyester
Cargo Tie Down End Material
Steel
Standards
WSTDA
End Type
Flat-Hook
End Material
Carbon Steel
Reinforcement Properties
General Purpose
Tensile Strength
10,000 lb/in
Tie Down Material
Polyester

Description

Winch Strap, Working Load Limit 3,335 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Overall Length 30 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Winch, Manufacturers Warranty Length 6 Months, End Material Carbon Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.