Zoro Homepage

ADVANTAGE 360 PRO ERGO

  • Mfr # KB360-PRO-GBR

  • Zoro # G812339876


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Charging Interface
USB
Keyboard/Keypad Features
Split Layout, Contour, Plug & Play, Quiet Keys, Ergonomic, Braided Cable
Keyboard/Keypad Depth
8 in
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Host Interface
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB360-PRO-GBR
Zoro #
G812339876
UPC #
-
Country of Origin
China

Dimensions

Keyboard/Keypad Depth
8 in
Keyboard/Keypad Height
4 in
Keyboard/Keypad Cable Length
6 ft
Keyboard/Keypad Width
7.50 in

Details

Charging Interface
USB
Keyboard/Keypad Features
Split Layout, Contour, Plug & Play, Quiet Keys, Ergonomic, Braided Cable
Item
Keyboard
Keyboard/Keypad Wireless Technology
Bluetooth
Keyboard/Keypad Host Interface
USB
OS Compatibility
Windows 11, Linux, Mac OS, ChromeOS, Android, Windows 7
Keyswitch Technology
Gateron Brown
Features
Adjustable Height; Backlight
Power Source
USB/Battery
Platform Supported
PC, Mac
Max. Battery Life
3 Month
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Rechargeable Battery
Yes
Keyboard/Keypad Wireless Operating Distance
30 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.