
ADVANTAGE360 PRO KLQ LINEAR
Mfr # KB360-PRO-KLQ
Zoro # G612339854
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Rechargeable Battery
Yes
Includes
(2) Charging Cable, Quick Start Guide, Extra Keycaps including 4 Mac Modifiers, Keycap Puller, Bridge Connector
Power Source
USB/Battery
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Keyboard/Keypad Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KB360-PRO-KLQ
Zoro #
G612339854
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
8 in
Keyboard/Keypad Height
4 in
Keyboard/Keypad Width
7.50 in
Keyboard/Keypad Cable Length
6 ft
Details
Rechargeable Battery
Yes
Includes
(2) Charging Cable, Quick Start Guide, Extra Keycaps including 4 Mac Modifiers, Keycap Puller, Bridge Connector
Power Source
USB/Battery
Keyboard/Keypad Connectivity Technology
Wired/Wireless
Keyboard/Keypad Wireless Technology
Bluetooth
Platform Supported
PC, Mac
Features
Adjustable Height; Backlight
Keyswitch Technology
Kailh BOX Pink
Keyboard/Keypad Wireless Operating Distance
30 ft
OS Compatibility
Android, Linux, ChromeOS, Windows 7, Mac OS, Windows 11
Max. Battery Life
3 Month
Keyboard/Keypad Features
Plug & Play, Ergonomic, Braided Cable, Split Layout, Quiet Keys, Contour
Item
Keyboard
Charging Interface
USB
Keyboard/Keypad Host Interface
USB
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.