Zoro Homepage

Easy Cat, Usb For Mac And Pc,

  • Mfr # PD019USB

  • Zoro # G6176485


product price: $48.39
/ea

Key Features

Cable Length
6 ft
Features
Compact Design
Compatible With
Windows XP
Corded/Wireless
Corded
Number of Buttons
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD019USB
Zoro #
G6176485
UPC #
789268248002
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Item
TouchPad
Features
Compact Design
Compatible With
Windows XP
Corded/Wireless
Corded
Number of Buttons
2
Number of Programmable Buttons
2
Scroller Type
Touch Scroll
Power Source
Cable
Scrolling Directions
Vertical
Device Supported
Notebook
Platform Supported
Mac
Pointing Device Host Interface
USB
Rechargeable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.