Zoro Homepage

Evoluent Vertical Mouse4, Smal

  • Mfr # PD8EVOL4S-RP

  • Zoro # G6178463


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Height
3.7"
Depth
5.8"
Product Type
Mouse
System Requirements
Operating Systems: Windows XP, Windows Vista, Windows 7 32/64 Bit, Mac OS X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD8EVOL4S-RP
Zoro #
G6178463
UPC #
852153014317
Country of Origin
Unknown

Dimensions

Width
4"
Height
3.7"
Depth
5.8"

Details

Product Type
Mouse
System Requirements
Operating Systems: Windows XP, Windows Vista, Windows 7 32/64 Bit, Mac OS X

Description

The KINESIS brand Evoluent Vertical Mouse4, Small is a mouse with a width of 4", a height of 3.7", and a depth of 5.8". It is compatible with Windows XP, Windows Vista, Windows 7 32/64 Bit, and Mac OS X operating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.