Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestyle Edge Keyboard Mx Blu

  • Mfr # KB975-BLU

  • Zoro # G5512194


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
Freestyle Edge RGB Gaming KeyboardDetachable Cushioned Palm SupportsQuick Start Guide
Keyboard/Keypad Height
1.25"
Color Supported
16.8 Million Colors
Power Source
USB
Keystroke Life
50 Million Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB975-BLU
Zoro #
G5512194
UPC #
-
Country of Origin
United States

Dimensions

Keyboard/Keypad Height
1.25"
Keyboard/Keypad Width
15.50 in
Keyboard/Keypad Depth
10.25 in
Keyboard/Keypad Cable Length
6 ft
Height
1.25 in

Details

Item
Gaming Keyboard
Includes
Freestyle Edge RGB Gaming KeyboardDetachable Cushioned Palm SupportsQuick Start Guide
Color Supported
16.8 Million Colors
Power Source
USB
Keystroke Life
50 Million Cycle
Backlight
Yes
Platform Supported
PC, Mac
Operating System Supported
Mac OS, Windows, ChromeOS, Linux
Keyswitch Technology
CHERRY MX Blue
Keyboard/Keypad Connectivity Technology
Cable
Backlight Type
RGB LED
Anti-ghosting
Yes
Keyboard/Keypad Host Interface
USB Type A
Hot Keys
Multimedia, Game Mode
Interface
USB Type A
Keyboard/Keypad Features
Programmable Keys, Braided Cable, Split Layout, Ergonomic, Quiet Keys, Customizable Backlighting, N-key Rollover, Palm Rest, Plug & Play
Operating System Compatibility
Linux, ChromeOS, Windows, Mac OS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.