Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestyle2 Blue Keyboard For P

  • Mfr # KB800PB-BT

  • Zoro # G5491754


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Wireless
Color
Black
Compatible With
PC, Android, Mac
Depth
7.13 in
Height
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB800PB-BT
Zoro #
G5491754
UPC #
607998800294
Country of Origin
Unknown

Dimensions

Depth
7.13 in
Height
0.88 in
Width
15.38 in
Battery Size Supported
Proprietary Battery Size
Keyboard/Keypad Width
15.38 in
Keyboard/Keypad Depth
7.13 in
Keyboard/Keypad Cable Length
6 ft

Details

Item
Keyboard
Connector Type
Wireless
Color
Black
Compatible With
PC, Android, Mac
Product Type
Keyboard
Keyboard Wireless Technology
Bluetooth
Keyswitch Technology
Membrane/Rubber Dome
Device Supported
Tablet, Workstation, Notebook, Smartphone
Keys Layout
QWERTY
Keyboard/Keypad Wireless Operating Distance
30 ft
Keyboard/Keypad Features
Multi-host Support, Slim, Ergonomic, Quiet Keys, Low-profile Keys, Split Layout
Keyboard/Keypad Wireless Technology
Bluetooth
Operating System Compatibility
Mac OS X, Linux, ChromeOS, Android, Windows 7, Windows 11
Compatible Devices
Notebook, Workstation, Smartphone, Tablet
Keyboard/Keypad Connectivity Technology
Wireless
Power Source
Battery
Maximum Battery Run Time
12.5 Day
Battery Rechargeable
Yes
Platform Supported
PC, Mac

Description

This KINESIS brand Freestyle2 Blue Keyboard For P is black in color and is a keyboard type product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.