
Freestyle2 Kb F/Pc
Mfr # KB820PB-US
Zoro # G6177115
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Keyboard
System Requirements
USB PortOperating System: Linux
Keyboard/Keypad Features
Quiet Keys, Split Layout, Ergonomic, Low-profile Keys
Compatible Devices
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KB820PB-US
Zoro #
G6177115
UPC #
607998820025
Country of Origin
Unknown
Dimensions
Keyboard/Keypad Depth
7.13 in
Keyboard/Keypad Width
23.50 in
Height
0.88 in
Details
Color
Black
Product Type
Keyboard
System Requirements
USB PortOperating System: Linux
Keyboard/Keypad Features
Quiet Keys, Split Layout, Ergonomic, Low-profile Keys
Compatible Devices
Computer
Keyboard/Keypad Connectivity Technology
Cable
Includes
Freestyle2 Keyboard for PCCable (9 Inch)VIP3 Accessory
Operating System Compatibility
Linux, Windows
Power Source
Cable
Platform Supported
PC
Interface
USB Type A
Item
Keyboard
Keyswitch Technology
Membrane/Rubber Dome
Hot Keys
Home, Forward, Copy, Paste, Back, Cut, Internet, Undo
Description
This KINESIS brand Freestyle2 Kb F/Pc is a black keyboard that requires a USB port and is compatible with Linux operating systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.