Zoro Homepage

Knsis Vert Mouse Rt Hnd Bl/Bk

  • Mfr # PD8EVOL4-ER

  • Zoro # G5482453


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
4"
Height
3.7"
Product Type
Mouse
Depth
5.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD8EVOL4-ER
Zoro #
G5482453
UPC #
852153014416
Country of Origin
Unknown

Dimensions

Width
4"
Height
3.7"
Depth
5.8"

Details

Color
Black
Product Type
Mouse
Package Type
Retail
System Requirements
Operating Systems: Windows XP, Windows Vista, Windows 7 32/64-bit, Mac OS X, Linux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.