Zoro Homepage

Savant Elite2 Programmable Dua

  • Mfr # FP20AJ

  • Zoro # G1452030


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic, Glass, Steel
Features
Adjustable Pedal
Width
6.50 in
Length
7 in
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP20AJ
Zoro #
G1452030
UPC #
-
Country of Origin
United States

Dimensions

Width
6.50 in
Length
7 in
Height
1.25 in

Details

Item
Transcription Foot Pedal
Material
ABS Plastic, Glass, Steel
Features
Adjustable Pedal
Application
Call Center, Dental, Medical, Computer

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.