Zoro Homepage

18 in. W X 25 in. L Baking Mat White 1 pc

  • Mfr # 50177K

  • Zoro # G121728477


product price: $29.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50177K
Zoro #
G121728477
UPC #
071012501779
Country of Origin
China

Description

King Arthur Baking Company's Silicone Pastry Rolling Mat is the perfect work surface to knead measure roll out and bake delicate dough without it sticking. It's non-slip to stay in place during use pliable to flex away from rolled dough for easy transfer and non-stick so that dough releases easily without it tearing. Permanent size markings that will never wear off or fade away take the guesswork out of rolling dough to the perfect shape and size. Use the center round markings for tarts (4 or 6-inch) pie crusts (8 10 12-inch) and pizza crusts (14-inch) and the border guides for sheets of dough (up to 16 x 22-inches). It's also great for shaping breads buns and braids rolling fondant working with chocolate and more. Simply lay the Rolling Mat logo facing up on a counter or table. Place dough onto the lightly floured surface and knead or roll it out to the desired size and shape. Made from silicone with natural glass fibers and sealed edges King Arthur Baking Company's Silicone Pastry Rolling Mat is strong durable heat safe to 500-degrees Fahrenheit lays flat or rolls for storage and is dishwasher safe for easy cleanup. Use only plastic utensils or cutters and press gently to prevent scoring the mat. Avoid direct heat like stovetops or hot plates.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.