
KAB 8in Round Pan Liners
Mfr # 50614K
Zoro # G015573299
product price: $11.45
/eaSold in multiples of 2 for $22.90
Key Features
Overall Length
7.75 in
Width
7.75 in
Color
White
Includes
KAB 8" Round Pan Liners S/2
Material
Silicone & Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50614K
Zoro #
G015573299
UPC #
71012506149
Country of Origin
China
Dimensions
Overall Length
7.75 in
Width
7.75 in
Details
Color
White
Includes
KAB 8" Round Pan Liners S/2
Material
Silicone & Fiberglass
Description
King Arthur Baking Company's Reusable Nonstick Silicone Liners make it easy to release baked goods from 8-inch round cake baking pans European-grade silicone with natural glass fibers and sealed edges; strong, durable, flexes for easy removal; heat safe to 500-degrees Fahrenheit Place liner into an 8-inch round pan, spray sides, add batter, and bake per recipe; cool slightly, release edges, turn cake out, and remove the liner Use only plastic utensils or cutters and press gently to keep from scoring the liner; avoid direct heat, like stovetops or hot plates Set of 2; each measures 7.75-inches round; instructions included; oven safe to 500-degrees Fahrenheit; microwave and dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.