Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KAB Apron

  • Mfr # 50211K

  • Zoro # G514762019


product price: $41.99
/ea

Key Features

Color
Grey
Material
Cotton Chambray
Width
28 in
Overall Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50211K
Zoro #
G514762019
UPC #
71012502110
Country of Origin
India

Dimensions

Width
28 in
Overall Length
29 in

Details

Color
Grey
Material
Cotton Chambray

Description

King Arthur Baking Company's Adult Cross Back Apron offers full coverage to shield against stains, spills, and splashes for added cooking safety Made from heavyweight cotton chambray; unisex; fits most adults; measures 29 x 28 x 0.2-inches Easy-wear cross back design won't slide off shoulders or add pressure on the back of the neck; long ties adjust apron to fit most adults perfectly Separate double-needle stitched front pockets x2, reinforced with bar tacks, offer ample room for utensils, tools, recipes, or a hand towel Ideal for cooking, baking, grilling, tailgating, gardening, arts and crafts, and home DIY projects; machine wash and dry

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.