Zoro Homepage

KAB Baker In Training Apron

  • Mfr # 50451K

  • Zoro # G414762058


product price: $22.25
/ea

Key Features

Color
Red
Material
Cotton Twill
Width
19 in
Overall Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50451K
Zoro #
G414762058
UPC #
71012504510
Country of Origin
India

Dimensions

Width
19 in
Overall Length
24.5 in

Details

Color
Red
Material
Cotton Twill

Description

King Arthur Baking Company's Kids Apron offers full coverage to shield against stains, spills, and splashes for added cooking safety Made from heavyweight cotton twill; unisex; fits most kids; measures 24.5 x 18.5 x 0.2-inches Easy-wear design won't slide off shoulders; adjustable hook and loop neck strap closure and long waist ties adjust apron to fit most kids perfectly Divided double-needle stitched front pocket, reinforced with bar tacks, offers ample room for utensils, tools, recipes, or a hand towel Ideal for cooking, baking, grilling, tailgating, gardening, arts and crafts, and home DIY projects; machine wash and dry

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.