
KAB Gingerbread Popout Cutters
Mfr # 50640K
Zoro # G614762056
product price: $17.95
/eaKey Features
Length
4.55 in
Material
ABS Plastic
Width
2.96 in
Includes
KAB Gingerbread Popout Cutters
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50640K
Zoro #
G614762056
UPC #
71012506408
Country of Origin
China
Dimensions
Length
4.55 in
Width
2.96 in
Details
Material
ABS Plastic
Includes
KAB Gingerbread Popout Cutters
Color
Red
Description
King Arthur Baking Company's 3-D Gingerbread Cutters create festive three-dimensional gingerbread houses for festive treats and entertaining Made from BPA-free PFA-free plastic; 3-piece set includes 1 each front, roof, and side cutters; assembled houses measure 4-inches x 4.5-inches Spring-loaded lever cuts, stamps, and releases detailed shapes for easy gingerbread house assembly; dust cutters in flour to keep them from sticking Each house requires 2 sides, 2 roofs, and 2 fronts; embossed houses are impressive for use as is or can be decorated with icing, candy, and sprinkles For best results, use rollout cookie recipes and chill dough at least 30 minutes before rolling it out; top-rack dishwasher safe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.