Zoro Homepage

KAB Heavy Duty Oven Mitt

  • Mfr # 50617K

  • Zoro # G014762113


product price: $21.89
/ea

Key Features

Material
Poly Fleece-Lined LFGB Silicone/Cotton Twill Cuff
Color
Red
Length
15 in
Width
7 in
Includes
KAB Heavy Duty Oven Mitt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50617K
Zoro #
G014762113
UPC #
71012506170
Country of Origin
India

Dimensions

Length
15 in
Width
7 in

Details

Material
Poly Fleece-Lined LFGB Silicone/Cotton Twill Cuff
Color
Red
Includes
KAB Heavy Duty Oven Mitt

Description

King Arthur Baking Company's Heat-Safe Oven Mitt shields hands and forearms against dangerous burns Made from fleece-lined silicone and cotton twill; heat safe to 500-degrees Fahrenheit; fits most adult hands; measures 15 x 7 x 1-inches Textured silicone with a quilted fleece lining adds extra insulation, a non-slip grip, and comfort during use Cuff shields the forearm for added cooking safety and allows full dexterity; the convenient grommet hangs for easy access nearby Ideal for cooking, baking, grilling, tailgating, smoker, pizza oven, and more; machine wash and dry

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.