Zoro Homepage

KAB Loaf Pan Lifters S/2, 2PK

  • Mfr # 50612K

  • Zoro # G914762077


product price: $17.95
/pk 2, $8.98/ea

Key Features

Color
White
Overall Length
14.5 in
Material
Silicone & Fiberglass
Includes
KAB Loaf Pan Lifters S/2
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50612K
Zoro #
G914762077
UPC #
71012506125
Country of Origin
China

Dimensions

Overall Length
14.5 in
Width
10.5 in
Length
14.5 in

Details

Color
White
Material
Silicone & Fiberglass
Includes
KAB Loaf Pan Lifters S/2
Features
Reuseable, Dishwasher safe, Freezer safe, Nonstick
For Use With
Meatloaf, dough, terrines, pates, ice cream cakes,

Description

King Arthur Baking Company's Reusable Nonstick Loaf Pan Lifters make it easy to release quick breads and loaves from loaf baking pans European-grade silicone with natural glass fibers and sealed edges; strong, durable, flexes for easy removal; heat safe to 500-degrees Fahrenheit Place lifter into a loaf pan with tabs lining pan sides, lightly grease, add batter or dough and bake; cool slightly, release edges, and lift loaf out Use only plastic utensils or cutters and press gently to keep from scoring the liner; avoid direct heat, like stovetops or hot plates Set of 2; fits 8.5 x 4.5, 9 x 5, and 10 x 5-inch pans; instructions included; oven safe to 500-degrees Fahrenheit; microwave and dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.