Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KAB Round Loaf Lifter

  • Mfr # 50611K

  • Zoro # G714762055


product price: $11.65
/ea
Sold in multiples of 2 for $23.30

Key Features

Material
Silicone & Fiberglass
Width
8 in
Color
White
Overall Length
17.25 in
Includes
KAB Round Loaf Lifter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50611K
Zoro #
G714762055
UPC #
71012506118
Country of Origin
China

Dimensions

Width
8 in
Overall Length
17.25 in

Details

Material
Silicone & Fiberglass
Color
White
Includes
KAB Round Loaf Lifter
Features
Lifting tabs
For Use With
Meatloaf, dough, terrines, pates, ice cream cakes,

Description

King Arthur Baking Company's Reusable Nonstick Round Loaf Lifter makes it easy to release bread loaves from Dutch oven baking pans European-grade silicone with natural glass fibers and sealed edges; strong, durable, flexes for easy removal; heat safe to 500-degrees Fahrenheit Place lifter in Dutch oven with tabs over sides, add shaped dough for second rise, place the lid with tabs out, and bake; lift finished loaf with tabs Use only plastic utensils or cutters and press gently to keep from scoring the liner; avoid direct heat, like stovetops or hot plates Measures 8 x 2 x 17.25-inches; instructions included; oven safe to 500-degrees Fahrenheit; microwave and dishwasher safe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.