2in1 Hunting Blind & Instant Pop Up Tent 10ftx10ft, 1in Steel Frame, Camouflage

  • Mfr # HBF10X10

  • Zoro # G715939333


product price:  $533.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBF10X10
Zoro #
G715939333
UPC #
753216007010
Country of Origin
Multiple

Description

Hunting Blind features instant Pop Up Frame with a Camouflage Cover and Tent Insert that attaches to the Frame. Dimensions are 9ft 8in x 9ft 8in. This tent features large windows with flaps and screens with a hole for hunting, Heavy Duty PE Floor and Blackout Interior and Zippered Entry Door., 2 in 1 Hunting Blind & Instant Pop Up Tent 10-Feet by 10-Feet, 1-Inch Steel Frame, Guy Ropes and Stakes, Camouflage


  • Multi Purpose: 10' x 10' canopy footprint with 100 square feet of shade. Perfect for outdoor fun like camping, children's parties, or birthdays on any surface from the parking lot outside the stadium to the grass at the park. Overall Dimensions: 118 x 118 x 132
  • Frame: The all steel commercial grade frame is perfect for any outdoor vendor or trade show. Features a heavy duty center truss design to provide more roof strength and an upgraded locking system to prevent pinched fingers.
  • Cover and Enclosure: The cover and enclosure are made of 600 denier, with a heavy duty polyethylene floor and windows with screens with flap closure.
  • Roller Bag: A heavy duty rolling bag is included with all festival pop up canopies. This heavy duty bag makes transportation of the canopy extremely easy and convenient and is small enough to fit in the trunk of most cars.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.