
Canopy 10ftx13ft, 1 3/8in Steel Frame, 6 Leg, White
Mfr # C61013PC
Zoro # G515939380
product price: $209.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C61013PC
Zoro #
G515939380
UPC #
753216133122
Country of Origin
Multiple
Description
Universal 10ft 8in x 13ft Canopy. This 8 leg Canopy offers a portable shade and protection from inclement weather. Pack up and take camping, hunting, or hosting a gathering. The Universal Canopy features a 1-3/8 inch powder coated steel frame, and 180 gsm patented drawstring cover in white. No tools required.
- Dimensions: 10ft 8in wide x 13ft long x 6ft 8in side height x 9ft 9in center Peak height.
- Frame and Cover: Frame is made of 1-3/8in diameter powder-coated steel, 6-legs, 180G PE cover. This can help protect your vehicle from some outdoor conditions such as Sun, Rain, and Wind.
- Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, party tent, ETC
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.