Canopy 10ftx27ft, 1 3/8in Hammertone Steel Frame w/ buttons, 10 Leg, White
Mfr # C81027PC
Zoro # G215939338
product price: $300.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C81027PC
Zoro #
G215939338
UPC #
753216102722
Country of Origin
Multiple
Description
Universal 10ft x 26ft 7in Canopy. This economical 10 leg Canopy offers quick, portable shade and protection from inclement weather. Great to pack up and take camping, hunting, or hosting a gathering. The Universal Canopy features a 1-3/8 inch Hammertone Steel Frame with buttons, and 180 gsm Patented Drawstring Cover white. Easy Assembly. No Tools Required.
- Dimensions: 10ft wide x 26ft 7in long x 6ft 9in side height x 9ft 6in center peak height.
- Frame and Cover: Frame is made of 1-3/8in diameter Hammertone steel, 10-legs, 180G PE cover. This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
- Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, party tent, ETC
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.