Event Tent 20ftx20ft, 2in with 1.5in Purlin, Steel Frame, 8-Leg, White
Mfr # ET2020W
Zoro # G515939366
product price:Â $473.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET2020W
Zoro #
G515939366
UPC #
753216186197
Country of Origin
Multiple
Description
Event Tent is 20ft x 20ft and is a way to provide shade during an outdoor gathering, or used as a detachable carport. Featuring a heavy duty 2in and 1.5 diameter steel frame and patented fitted leg skirt cover. This unit comes in 2 boxes. No Tools Required for Assembly. Anchor Kit Sold Separately.
- Dimensions: 20ft wide x 20ft 1in long with a side height of 6ft 8in and a center peak height of 11ft 11in.
- Frame, Cover: Frame is made of 2in and 1.5in diameter powder-coated steel, 8-legs, 180G PE cover This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
- Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, party tent, ETC.
- Set Up: The tool free frame makes its set-up super quick and easy. Easy to follow, step-by-step instructions are included.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.