
Expandable Canopy 12ftx20ft / 20ftx20ft, Steel Frame, 8-Leg, White
Mfr # EX1220
Zoro # G015939330
product price: $365.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX1220
Zoro #
G015939330
UPC #
753216122058
Country of Origin
Multiple
Description
Expandable Unit can be a 12ft 3in X 20ft 1in or a 20ft X 20ft 1in. Flexible enough to meet your many needs. This unique 180gsm patented custom fitted cover with leg skirts and additional panel to expand. The 8 Leg A-frame design uses 2in and 1.5in powder coated steel pipes. No Tools Required for Assembly.
- Dimensions: 12ft wide or 20ft wide x 20ft 1in long with a side height of 6ft 8in and a center peak height of 11ft 7in.
- Frame, Cover: Frame is made of 2in and 1.5in diameter powder-coated steel, 8-legs, 180G PE cover This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
- Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, party tent, ETC.
- Set Up: The tool free frame makes its set-up super quick and easy. Easy to follow, step-by-step instructions are included.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.