Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Festival 10ftx10ft Instant Pop up Canopy W/ 3 Solid Sides, 1in Steel Frame, White

  • Mfr # FSSHST10WH-B2

  • Zoro # G215939369


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSSHST10WH-B2
Zoro #
G215939369
UPC #
753216006563
Country of Origin
Multiple

Description

Festival Instant Pop-Up Canopy is 9ft 8in x 9ft 8in All Steel Commercial Grade frame is for outdoor vendor or trade show. Source of shade during tailgates or sporting event. This frame features a heavy duty center truss design to provide more roof strength, and a upgraded locking system to prevent pinched fingers. The cover is 500d Polyester and conveniently compacts and stores in a heavy duty 600d Polyester Roller bag. Includes Side Walls, Roller Bag, Ground Stakes, Guy Rope and Weight Bags., Festival 10-Feet by 10-Feet Instant Pop up Canopy with 3 Solid Sides, 1 Zippered Door and Weight Bags, 1-Inch Steel Frame, White


  • Multi Purpose: 10' x 10' canopy footprint with 100 square feet of shade. Perfect for outdoor fun like camping, children's parties, or birthdays on any surface from the parking lot outside the stadium to the grass at the park. Overall Dimensions: 120 x 120 x 132
  • Frame, Cover and Side Walls: The all-steel commercial grade frame is perfect for any outdoor vendor or trade show. Features a heavy-duty center truss design to provide more roof strength and an upgraded locking system to prevent pinched fingers. The cover is perfect for keeping cool under, during those sunny days. This cover is made 500d Polyester and conveniently folds compact and stores well. The side walls are a 150d Polyester , 3 sides are solid and 1 has a zippered door.
  • Roller Bag: A heavy duty rolling bag is included with all festival pop up canopies. This heavy duty bag makes transportation of the canopy extremely easy and convenient and is small enough to fit in the trunk of most cars
  • Weight Bags: You will receive 4 weight bags (filling not included) with stakes to secure to the legs of your frame.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.