
Hercules 10ftx20ft, 2in Hammertone Steel Frame w/ buttons, 8-Leg, Carport, White/ White
Mfr # HC1020PCWW
Zoro # G415939350
product price:Â $462.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC1020PCWW
Zoro #
G415939350
UPC #
753216187026
Country of Origin
Multiple
Description
Hercules are durable and easy to assemble. The 10ft x 20ft Hercules is great way to provide shade during an outdoor gathering, or used as a detachable carport. Featuring a heavy duty 2in diameter hammertone finished steel frame with push buttons and a bungeeless fitted leg skirt cover with valance straps. This ships in 2 boxes. No Tools Required for Assembly. Anchor Kit Sold Separately.
- Dimensions: 10ft wide x 20ft long x 6ft 8in side height x 9ft 5in center peak height.
- Frame and Cover : Frame is made of 2" diameter powder-coated steel, 8-legs, 180G PE cover. This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
- Multi Purpose: It can be used for any purpose you want. Ideal uses are portable carport, boat shelter, storage shelter, party tent, ETC.
- Set Up: The tool free frame makes its set-up super quick and easy. Easy to follow, step-by-step instructions are included.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.