Zoro Homepage

Silver Replacement Tarp, fits 10ft 8in by 20ft A-Frame

  • Mfr # T10203

  • Zoro # G715939364


product price: $58.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10203
Zoro #
G715939364
UPC #
753216010218
Country of Origin
Multiple

Description

Replacment Tarp Cover is the accessory for the 10-feet 8-inch by 20-feetframe. Great for replacing old and worn canopys. It is attached to the frame with ball bungees. Frame, bungees and walls not included.


  • Mulit use: The cover is perfect for replacing worn out or damaged canopy. This can help protect your vehicle from some outdoor conditions such as sun, rain, and wind.
  • Cover : This cover is made of 180gsm Polyethylene. This cover will fit a 10ft 8in by 20ft A-frame.
  • Not Included: Frame, walls or bungees

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, MP, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.